Beli avr as440 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen Automatic Voltage Regulator (AVR)Deskripsi:Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
- EMKO Alternator Voltage Regulator (AVR)Deskripsi:SPS-E5.1; 5A, 2 phases
- PROLiNK Auto Voltage PVR SeriesDeskripsi:Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
- FIRMAN Stabilizer 1 Phaseatribut:
- Phase: 1
- Protection Class: IP20
- Insulation class: B Class, ≥ 5MΩ
- Power Factor (cos): 0.8
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- TSUZUMI Semi Silent Inverteratribut:
- Volt: 220
- Frequency (Hz): 50
- Starting: Electric one push button, Remote stater, Recoil stater
- FACOM Hex Key Set (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- PROGUARD Air Filter Polyurethane (Filter Udara)atribut:
- Filter Type: Air Filter
- Type Detail: Polyurethane
- CIG Safety/Protection Glasses Angler (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- DACTRON Voltage Regulator HIGH POWER seriesDeskripsi:The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.atribut:
- Input Voltage (V) AC: 50-130 / 160-240
- Control System: Digital Control System
- Frequency (Hz): 50/60
- Output Voltage (V AC): 110 / 220
- Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
- GS ASTRA Battery Maintenance Free 12V (Aki Kering)Deskripsi:Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- KRISBOW Helm LasDeskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- Elemax Electric Starting Generator (Mesin Genset)Deskripsi:Genset Bensin ELEMAX SH 6500-EX/S memiliki daya rata-rata 4000 watt merupakan generator atau yang lebih dikenal dengan nama genset, Genset yang digunakan untuk membangkitkan atau menyalurkan listrik saat kondisi darurat atau untuk menyediakan llistrik pada lokasi yang tidak terdapat dan terjangkau aliran listrik.atribut:
- Voltage Output (V): 220
- Voltage Regulator: Avr
- Start Machine: Recoil & Electric
- Dimensions (LxWxH) (mm): 708x548x493
- Engine Capacity (cc): 337
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 28
- Genset Canopy: Open
- Number of Engine Cylinders: 1
- Oil Alert System: Yes
- Phase: 1
- Power Factor : 1
- Speed (rpm): 3600
- Step Machine: 4 Steps
- OMRON Small Power Relay MK AC220VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Type: Power relay
- Rated Voltage (V): AC220
- Terminal Shape: Plug-in terminal
- PROLiNK AVR Servo Motor ControlledDeskripsi:PROLiNK PVS stabilisator tegangan seri terdiri dari pengatur tegangan, rangkaian kontrol pengambilan sampel dan motor servo untuk memberikan output yang lebih stabil untuk beban yang terhubung. PROLiNK memiliki penstabil tegangan seri yang kecil, waktu respons yang lebih cepat, dan daya tahan yang lebih tinggi untuk berbagai jenis aplikasi.UPS type towerREAL PANEL1. AC Input terminal2. Groundig terminal3. AC Output terminal4. Cooling Fanatribut:
- Input Voltage (V): 220 AC or 230 AC single phase
- Input Voltage Range (V): 110-250AC or 130-270AC
- Input Frequency (Hz): 50/60
- Delay Time (s): 3
- Full Protection: Over-voltage, Under-voltage, Over-temp, Over-current protection
- Humidity (%): 0-90 RH (non-condensing)
- Insulation Resistance (MΩ): >5
- Operating Temperature (°C): -10 to 40
- Output Frequency (Hz): 50/60
- Output voltage (V): 220AC or 230AC single phase ±1-3%
- Overall Efficiency (%): >90
- Response Time (s): <1 (against 10% input voltage variation)
Daftar Harga avr as440 Terbaru March 2026
| Freshgen Automatic Voltage Regulator (AVR) | Rp729.900 |
| EMKO Alternator Voltage Regulator (AVR) | Rp1.699.900 |
| PROLiNK Auto Voltage PVR Series | Rp589.900 |
| FIRMAN Stabilizer 1 Phase | Rp1.199.900 |
| VARDEX TT External Holders Standard | Rp909.900 |
| Denyo Generator Kubota (Genset) | Rp219.999.900 |
| TSUZUMI Semi Silent Inverter | Rp12.999.900 |
| FACOM Hex Key Set (Kunci L) | Rp719.900 |
| Denyo Generator Isuzu (Genset) | Rp519.999.900 |
| PROGUARD Air Filter Polyurethane (Filter Udara) | Rp84.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/P102045367-1.jpg)
/0kP103242020-1.jpg)
/PROLiNK%20Auto%20Voltage%20PVR%20Series/P103117423-1.jpg)


/P102122556-1.jpg)

/P102267547-1.jpg)
/P102122563-1.jpg)
/r1P105197973-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Angler%20(Kacamata%20Safety)/6eP102086230-2.jpg)

/kaP102180730-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Masker%20Las/KRISBOW%20Helm%20Las/3dP101518121-7.jpg)
/4xP104619177-1.jpg)


/PROLiNK%20AVR%20Servo%20Motor%20Controlled/9xP107500357-1.jpg)